-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spark Arrestor Kit |
|---|---|
| Accessory Type | Spark Arrestor Kit |
| Application | Spark Arrestor Easily Mounts To Standard Muffler |
| Features | Easily Mounts To Standard Muffler |
| Fits Brand | Lincoln |
| For Engine Model | Kubota D1503, Perkins 403F-15T |
|---|---|
| For Fuel Type | Diesel |
| For Use With | Lincoln Electric Welders |
| For Welder Model | K3198-1, K3201-1, K3202-1, K4089-1, K4090-1, K4263-1, K4264-1 |
| For Welder Series | Classic 300 HE Series, Classic 300 MP Series, SAE-300 HE Series, SAE-300 MP Series |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 31.12 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)