-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Follower Plate |
|---|---|
| Type | Bulk Manual |
| Compatible Mfr. Part No. | 51002-1000 |
| Dia. | 2" |
| For Container Size | 256 oz. |
|---|---|
| For Use With | Mfr. No. 51002-1000 |
| Includes | Pull Rod |
| Type | Bulk Manual |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 22.86 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.404 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)