-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Follower Plate |
|---|---|
| Barrel Materials | Metal |
| Diameter | 2" |
| For Container Size | 5 gal. |
| For Container Type | Pail |
|---|---|
| Includes | Pull Rod |
| Product | Follower Plate |
| Type | Bulk Manual |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 13.46 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.1915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)