-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flowmeter |
|---|---|
| Accuracy | +/-0.5% |
| Ambient Temp. Range | +7°F to +131°F |
| Compatible Flow Material | Antifreeze, Diesel, Kerosene, Oils |
| Connection Size | 1/2" |
| Connection Type | FNPT |
| Display Type | Digital |
| Display Units | Dl, Gal, L, Oz., Pt, Qt |
| Flow Range | 0.3-8 GPM |
| Flow Rate | 0.3-8 GPM |
| Flow Rate - Maximum | 8 GPM |
| Flow Rate - Minimum | 0.3 GPM |
| Flowmeter Type | Electromagnetic |
| Fluid Connection | 1/2" FNPT |
| Fluid Temp. | +7°F to +131°F |
| Housing Material | Aluminum |
| Includes | 3 Volt. Lithium Battery, Protective Shroud |
| Max. Flow Rate | 8 GPM |
| Max. Media Temperature | 131°F |
| Max. Operating Pressure | 1000 psi |
|---|---|
| Max. Temp. | 131°F |
| Max. Viscosity | 9400 SUS |
| Media Temp. Range | 7°F to 131°F |
| Media Temperature Range | 7°F to 131°F |
| Media Type | Oils, Diesel, Kerosene, Engine Coolants |
| Min. Flow Rate | 0.3 GPM |
| Min. Media Temp. | 7°F |
| O-ring | Nitrile Rubber |
| O-ring Material | Buna N |
| Power Required | 3V DC |
| Power Source | Lithium Ion Battery |
| Product Type | Electronic Flowmeter |
| Repeatability | -0.2% to +0.2% |
| Special Features | Digital |
| Viscosity - Maximum | 9400 SUS |
| Wetted Material | Acetal, Aluminum, Buna N, Steel |
| Wetted Materials | Acetal, Aluminum, Buna N, Steel , Acetal, Aluminum, Nitrile Rubber, Steel |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 11.68 |
| HS Code | 9026102040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)