-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Engine Driven Welder |
|---|---|
| Application | Contractors, Farm, Maintenance/Repair, Ranch |
| Circuit Breaker | Yes |
| Color | Red |
| Continuous Auxiliary Power | 4250 W |
| Depth | 31 1/2" |
| Engine Brand | Kohler |
| Engine Displacement | 16.9 cu. in. |
| Engine Model | KOHLER CH395 |
| For Material Type | Cast Iron, Stainless Steel, Steel |
| Fuel Tank Capacity | 8.8 gal. |
| Fuel Type | Gas , Gasoline |
| Generator Fuel Type | Gasoline |
| Generator Outlets | 20A 120V 5-20R (4), 50A 240V 6-50R |
| Height | 25.61" |
| Hp | 9 hp |
| Maximum Amperage (stick) | 145A |
| Minimum Amperage (stick) | 50A |
| Model | K2707-2 |
|---|---|
| Oil Capacity | 1.25 qt |
| Overall Depth | 31.5" |
| Overall Height | 25.61" |
| Overall Width | 21.8" |
| Peak Auxiliary Power | 4750 W |
| Phase | 1 |
| Polarity | DC |
| Process | Stick Welding (SMAW) |
| Rated Output @ Duty Cycle (stick) | 100A @ 25V, 60%, 125A @ 25V, 30% |
| Sound Level | 76.2 dBA @ 23 Ft. |
| Start Type | Recoil |
| Welder Model Type | Base Model |
| Welder Series | OUTBACK 145 Series |
| Welding Power Source Type | CC |
| Width | 21 4/5" |
| Standards | CSA CERTIFIED, ISO 9001 |
| Height (cm) | 81.28 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 101.6 |
| HS Code | 8502200070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 115.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)