-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Engine Driven Welder |
|---|---|
| Amperage Range | 20-305A |
| Application | Rental Equipment Companies |
| Circuit Breaker | Yes |
| Color | Red |
| Continuous Auxiliary Power | 9500 W |
| Depth | 43.3" |
| Engine Brand | Kohler |
| Engine Displacement | 44 cu. in. |
| Engine Model | KOHLER CH730 |
| Fuel Tank Capacity | 12 gal. |
| Fuel Type | Gas , Gasoline |
| Generator Fuel Type | Gasoline |
| Generator Outlets | 20A 120V 5-20R (4), 50A 120/240V 14-50R |
| Height | 36 1/5" |
| Hp | 23 hp |
| Maximum Amperage (mig) | 225A |
| Maximum Amperage (stick) | 300A |
| Maximum Amperage (tig) | 250A |
| Minimum Amperage (stick) | 40A |
| Minimum Amperage (tig) | 20A |
| Model | K1726-5 |
| Oil Capacity | 2 qt |
|---|---|
| Open Circuit Voltage | 60 |
| Overall Depth | 43.3" |
| Overall Height | 36.2" |
| Overall Width | 21 1/2" |
| Peak Auxiliary Power | 10500 W |
| Phase | Single-Phase |
| Polarity | DC |
| Process | MIG Welding (GMAW), Flux-Cored Welding (FCAW), Stick Welding (SMAW), TIG Welding (GTAW), Air Carbon Arc Cutting And Gouging (CAC-A) |
| Rated Output @ Duty Cycle (mig) | 300A @ 29V, 100%, 305A @ 29V, 100% |
| Rated Output @ Duty Cycle (stick) | 300A @ 29V, 100%, 305A @ 29V, 100% |
| Rated Output @ Duty Cycle (tig) | 300A @ 29V, 100%, 305A @ 29V, 100% |
| Rated Output Cc/dc | 305A DC CC @ 29V, 100% |
| Remote Connection Type | 6 Pin (Lincoln), 14 Pin (Lincoln) |
| Sound Level | 76.7 dBA @ 23 Ft. |
| Start Type | Electric |
| Welder Model Type | Base Model |
| Welder Series | RANGER 305 G Series |
| Welding Power Source Type | CC/CV |
| Width | 21 1/2" |
| Standards | CSA CERTIFIED, ISO 14001 |
| Height (cm) | 99.82 |
|---|---|
| Length (cm) | 111.25 |
| Width (cm) | 57.66 |
| HS Code | 8501610000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 230.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)