-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Engine Driven Welder |
|---|---|
| Circuit Breaker | Yes |
| Color | Stainless Steel |
| Continuous Auxiliary Power | 10000 W |
| Depth | 43.3" |
| Engine Brand | Kohler |
| Engine Displacement | 44 cu. in. |
| Engine Model | KOHLER CH730 |
| Fuel Tank Capacity | 12 gal. |
| Fuel Type | Gas , Gasoline |
| Generator Fuel Type | Gasoline |
| Generator Outlets | 20A 120V 5-20R (4), 50A 120/240V 14-50R |
| Height | 29.91" |
| Hp | 23 hp |
| Includes | Ss Roof And Case Sides |
| Maximum Amperage (mig) | 250A |
| Maximum Amperage (stick) | 250A |
| Maximum Amperage (tig) | 250A |
| Minimum Amperage (mig) | 50A |
| Minimum Amperage (stick) | 50A |
| Minimum Amperage (tig) | 50A |
| Model | K2382-5 |
|---|---|
| Oil Capacity | 2 qt |
| Open Circuit Voltage | 80V |
| Overall Depth | 43.3" |
| Overall Height | 29.91" |
| Overall Width | 21 1/2" |
| Peak Auxiliary Power | 11000 W |
| Phase | 1 |
| Polarity | AC/DC |
| Process | MIG Welding (GMAW), Flux-Cored Welding (FCAW), Stick Welding (SMAW), TIG Welding (GTAW), Air Carbon Arc Cutting And Gouging (CAC-A) |
| Rated Output @ Duty Cycle (mig) | 250A @ 25V, 100% |
| Rated Output @ Duty Cycle (stick) | 250A @ 25V, 100% |
| Rated Output @ Duty Cycle (tig) | 250A @ 25V, 100% |
| Remote Connection Type | 6 Pin (Lincoln) |
| Sound Level | 76.4 dBA @ 23 Ft. |
| Start Type | Electric |
| Welder Model Type | Base Model |
| Welder Series | RANGER 250 GXT Series |
| Welding Power Source Type | CC/CV |
| Width | 21 1/2" |
| Standards | CSA CERTIFIED, ISO 9001 |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 58.42 |
| HS Code | 8502200070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)