-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hacksaw Frame |
|---|---|
| Blade Material | Bi Metal |
| Blade Thickness | 0.03125" |
| Blade Width | 1/2" |
| Cutting Action | Straight |
| Cutting Edge Type | Serrated |
| Features | Comfortable Grips, Convenient Blade Storage, Convert To A Jab Saw, Highest Tension Ever |
| Frame Style | High Tension |
| Function | Flush Cutting |
| Hand Saw Application | Metal |
| Hand Saw Product Type | General Purpose Hacksaws |
| Handle Color | Blue |
| Handle Design | D Shape, Rubberized |
|---|---|
| Handle Material | Rubber |
| Handle Style | D Grip |
| Includes | Blade |
| Material Application | Metals, Plastic, PVC |
| Non-sparking | No |
| Overall Length | 16" |
| Replaceable Blade | Yes |
| Teeth Per Inch | 24 |
| Throat Depth | 4 1/4" |
| Tooth Grind | Positive Rake |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 10.16 |
| HS Code | 8202100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)