-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Terminal Block |
|---|---|
| Amps | 310A |
| Compatible Fuse Series | Family Series: Bussmann Power Distribution Blocks, Series 16XXX Series |
| Fits Fuse Type | Wire To Board |
| Fuse Current | 310A |
| Fuse Overall Depth | 5 1/4" |
| Fuse Overall Length | 5 1/4" |
| Material | Thermoplastic |
| Max. Wire Gauge | 2 AWG |
|---|---|
| Min. Wire Gauge | 14 AWG |
| Mounting Type | Panel Mount |
| Number Of Positions | 1 |
| Packaging | Bulk |
| Series | 16X Series |
| Voltage | 600V AC |
| Wire Size | 14 AWG to 2 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)