BUSSMANN 16200-2 Terminal Block, Gauge 14AWG - 4AWG, 115A, Black

Item: BD2FUV
Model: 16200-2
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18.24 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Terminal Block
Amps 115A
Compatible Fuse Series Family Series: Bussmann Power Distribution Blocks, Series 16XXX Series
Fits Fuse Type Wire To Board
Fuse Current 115A
Fuse Overall Depth 2.83"
Fuse Overall Length 2.83"
Material Thermoplastic
Max. Wire Gauge 4 AWG
Min. Wire Gauge 14 AWG
Mounting Type Panel Mount
Number Of Positions 2
Voltage 600V AC
Wire Size 14 AWG to 4 AWG

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site