LENOX TOOLS 12131-88300 Hacksaw Frame Tension Ergo 12 Inch 24 Tpi

Item: AC3EKQ
Model: 12131-88300
Cross Ref: 2RXC6
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.37
10% off
$36.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Characteristics: Extra Blade Storage

Shipping Information

Height (cm) 5.08
Length (cm) 30.48
Width (cm) 2.54
HS Code 8202100000
Country Of Origin CN
Weight (kg) 0.5895

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site