-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.1/2.1A |
| Application | Power Transmission |
| Assembly | M1040419 |
| Base To Center Of Shaft | 3 1/2" |
| Bearing Type | Needle |
| Capacitor Required | Yes |
| Code | D |
| Connection | Const Torque Speed Range |
| Drive End Bearing Size | 6201 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Duty Rating | Continuous |
| Enclosure Type | Tefc |
| Explosion Proof | Brake Motors |
| Frame | 38 |
| Frame Length | 5 22/25" |
| Frame Size | 38 |
| Frame Suffix | Not Available |
| Frequency | 50/60 Hz |
| Gear Material | Steel |
| Gear Ratio | 29:1 |
| Gear Type | Helical |
| Height | 6.69" |
| Hp | 16/100 hp |
| Includes Capacitor | Capacitor Included |
| Input Horsepower | 0.167 hp |
| Insulation Class | Class F |
| Inverter Rated | No |
| Keyway Depth | 3/16" |
| Keyway Length | 1" |
| Keyway Type | Square |
| Keyway Width | 19/100" |
| Kw | 0.12 kW |
| Length | 16 1/2" |
| Length Less Shaft | 10.63" |
| Lubrication | Semi-Fluid Grease |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 60 RPM |
| Maximum Torque | 157 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 38 |
|---|---|
| Motor Insulation Class | Class F |
| Motor Type | Permanent Split Capacitor |
| Mount Hole Center-to-center Length | 3.38" |
| Mount Hole Center-to-center Width | 3.38" |
| Mount Type | Horizontal Or Vertical Shaft Down |
| Mounting | Special |
| Mounting Orientation | Horizontal, Vertical With Shaft Down |
| Mounting Type | Special |
| Nameplate Speed | 60 RPM |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Opp. Drive End Bearing Size | 6201 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030381 |
| Output Direction | Left Hand |
| Output Kw | 0.12 kW |
| Output Shaft Diameter | 5/8" |
| Output Shaft Length | 1 1/2" |
| Output Shaft Type | Keyed |
| Overall Height | 5.13" |
| Overall Length | 12.13" |
| Overall Width | 4.06" |
| Overhung Load Capacity | 268 lbs.-ft. |
| Overrlung Ld. | 268 lbs. |
| Packaging | M1307027.01 |
| Phase | 1 |
| Rotation | CCW |
| Rotation Type | Reversible |
| Rpm | 60 RPM |
| Series | P240 Series |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 1/2" |
| Shaft Orientation | Parallel |
| Shaft Type | Parallel |
| Test Card | 06 |
| Torque | 157 lbs.-in. |
| Type | PF |
| Voltage | 115V |
| Winding | MP38419 |
| Brake Type | None |
| Standards | CE, CSA CERTIFIED, UL |
| Thermal Protection | None |
| Height (cm) | 16.99 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 19.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.55 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)