-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 0.5/1A |
| Assembly | M1040400 |
| Base To Center Of Shaft | 3.51" |
| Bearing Type | Needle |
| Capacitor Required | Yes |
| Code | D |
| Connection | Const Torque Speed Range |
| Drive End Bearing Size | 6201 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Duty Rating | Continuous |
| Enclosure Type | Tenv |
| Explosion Proof | Brake Motors |
| Features | Permanent Split Capacitor Design Rated For 115/230Vac 60/50 Hz Input. Precision Machined In-Line Steel Gears. First Stage Steel Helical Gear Followed By Spur-Type Gears. Lubrication Is Permanent Semi-Fluid Grease, Reducing Possibility Of Leakage. Output Shafts Have Needle Bearings For High Load Capacities. Shafts Are Hardened Steel. Optional Conduit Box Available |
| Frame | 38 |
| Frame Length | 5.13" |
| Frame Size | 38 |
| Frame Suffix | Not Available |
| Frequency | 50/60 Hz |
| Full Load Amps | 1/0.5A |
| Gear Material | Steel |
| Gear Ratio | 52:1 |
| Gear Type | Helical, Spur |
| Height | 5.63" |
| Hp | 3/50 hp |
| Includes | Conduit Box |
| Includes Capacitor | Capacitor Included |
| Includes Junction/conduit Box | Yes |
| Input Horsepower | 3/50 hp |
| Insulation Class | Class F |
| Keyway Depth | 1" |
| Keyway Type | Square |
| Keyway Width | 15/79" |
| Kw | 0.04 kW |
| Length | 15 1/4" |
| Length Less Shaft | 8.96" |
| Lubrication | Semi-Fluid Grease |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 30 RPM |
| Maximum Torque | 135 lbs.-in. |
| Motor Duty Class | Continuous |
|---|---|
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Insulation Class | Class F |
| Motor Type | Permanent Split Capacitor |
| Mount Hole Center-to-center Length | 1.5" |
| Mount Hole Center-to-center Width | 4" |
| Mount Type | Horizontal Or Vertical Shaft Down |
| Mounting | Special |
| Mounting Orientation | Horizontal, Vertical With Shaft Down |
| Mounting Type | Special |
| Nameplate Speed | 30 RPM |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115/230V AC |
| Opp. Drive End Bearing Size | 6201 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1030380 |
| Output Kw | 0.04 kW |
| Output Shaft Diameter | 5/8" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 5.13" |
| Overall Length | 10.46" |
| Overall Width | 5.63" |
| Overhung Load Capacity | 330 lbs.-ft. |
| Overrlung Ld. | 330 lbs. |
| Packaging | M1307027.01 |
| Phase | 1 |
| Rotation | CW/CCW |
| Rotation Type | Reversible |
| Rpm | 30 RPM |
| Series | P240 Series |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 1/2" |
| Shaft Orientation | Parallel |
| Shaft Type | Parallel |
| Starting Torque | 135 lbs.-in. |
| Test Card | 06 |
| Torque | 135 lbs.-in. |
| Type | PN |
| Voltage | 115V |
| Winding | MP38420 |
| Brake Type | None |
| Thermal Protection | None |
| Height (cm) | 14.3 |
|---|---|
| Length (cm) | 38.74 |
| Width (cm) | 18.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.75 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)