-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 65°C |
| Bearing Type | Ball |
| Body Dia. | 6 7/16" |
| Bolt Circle Dia. | 1 5/8" |
| Capacitor Required | 6FLN7 |
| Duty Cycle | Continuous |
| Enclosure Type | Open |
| Extended Thru-bolts | Yes |
| Features | Shaft Slinger, Shaft With Flat, Thru Bolts, Weather Resistant Reversing Plug |
| Frame | 56Z |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 6.7-6.8/3.4A |
| Hp | 1 hp |
| Insulation Class | Class B |
| Lead Length | 30" |
| Length Less Shaft | 11 3/16" |
| Max. Ambient Temp. | 65°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Keyed With Single Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Automatic |
| Motor Type | Permanent Split Capacitor |
| Nameplate Rpm | 1075 RPM |
| Nominal Efficiency | 68% |
| Number Of Speeds | 1 |
| Number Of Studs | 4 |
| Output Watts | 1100 W |
| Overall Length | 15 3/16" |
| Phase | 1 |
| Power | 1100 W |
| Removable Base | No |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 4" |
| Shaft Orientation | Vertical Shaft Up |
| Stud Size | #10-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | Yes |
| Usable @ 208v | Yes |
| Voltage | 200-230/460V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 44.93 |
| Width (cm) | 19.53 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)