-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Assembly | F1 Only |
| Bearing Type | Ball |
| Body Dia. | 5 11/16" |
| Bolt Circle Dia. | 1" |
| Capacitor Required | 2MDV9 |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | Not Applicable |
| Enclosure Type | Open Air Over |
| Extended Thru-bolts | Yes |
| Features | Shaft Slinger, Thru Bolt, Weather Resistant Reversing Plug |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 2.5A |
| Hp | 3/4 hp |
| Insulation Class | Class B |
| Lead Length | 30" |
| Length Less Shaft | 6 3/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal, Vertical Shaft Up |
|---|---|
| Motor Mounting Type | Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Automatic |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Extended Studs, Footless |
| Nameplate Rpm | 1075 RPM |
| Nema Design | No Design Code |
| Nominal Efficiency | 65.5% |
| Number Of Speeds | 1 |
| Number Of Studs | 4 |
| Output Watts | 560 W |
| Overall Length | 12 7/16" |
| Power | 0.56 kW |
| Removable Base | No |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6" |
| Shaft Orientation | Horizontal |
| Stud Size | #8-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 460V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 17.63 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 17.78 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.55 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)