-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jet Pump Motor |
|---|---|
| Amps | 6.5/6.6A |
| Bearing Type | Ball |
| Body Dia. | 5 3/5" |
| Bolt Circle Dia. | 2 15/16" |
| Cc Number | CC003A |
| Conduit Box Location | Exterior |
| Duty Cycle | Continuous |
| Frame | 56J |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 13.2/6.6-6.5A |
| Hp | 1 hp |
| Includes | Shaft Slinger |
| Ins. Class | Class B |
| Length Less Shaft | 10 3/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | Pump |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face |
|---|---|
| Motor Service Factor | 1.4 |
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | CCWSE |
| Motor Thermal Protection | Automatic |
| Motor Type | Capacitor Start Induction Run |
| Mounting Type | Face |
| Nameplate Rpm | 3450 RPM |
| Nominal Efficiency | 68.1% |
| Number Of Speeds | 1 |
| Overall Length | 13 1/8" |
| Phase | 1 |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.4 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2 3/8" |
| Shaft Material | Stainless Steel |
| Shaft Type | Threaded |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V AC |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 39.7 |
| Width (cm) | 25.1 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)