-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Farm Duty |
| Bearing Type | Ball |
| Code | K |
| Design | B, K |
| Drive End Bearing Size | 6206 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 88.5% |
| Enclosure Type | Tefc |
| Frame | 184TZ |
| Frame Material | Rolled Steel |
| Frame Type | 184TZ |
| Frequency | 60 Hz |
| Full Load Amps | 6.4/3.2A |
| Grease Type | Polyrex EM |
| Hp | 2 hp |
| Hz | 60 Hz |
| Includes | Gasketed Conduit Box, Shaft Slinger |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Kw | 1.5 kW |
| Length Less Shaft | 12 1/8" |
| Lubrication | Polyrex EM |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | Farm Duty |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.5 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Hatchery |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1175 RPM |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 88.5% |
| Opp. Drive End Bearing Size | 6205 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 1.49 kW |
| Overall Length | 14 15/16" |
| Packaging | B |
| Phase | 3 |
| Power Factor | 66.5 |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.5 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2.81" |
| Thermal Protection | None |
| Type | TF |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V |
| Motor Thermal Protection | None |
| standard | CSA (LR2025), UL (E49747) |
| Height (cm) | 31.45 |
|---|---|
| Length (cm) | 51.13 |
| Width (cm) | 37.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 38.025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)