-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake Motor |
|---|---|
| Amps | 4.8/2.4A |
| Application | Brake Motor |
| Bearing Type | Ball |
| Brake Rating | 10 lbs.-ft. |
| Break-down Torque | 20.4 lbs.-ft. |
| Code | L |
| Conduit Box Position | F1 |
| Design | C, L |
| Design Code | C |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 86.5% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tefc |
| Frame | 145TC |
| Frame Length | 8" |
| Frame Material | Rolled Steel |
| Frame Type | 145TC |
| Frequency | 60 Hz |
| Full Load Amps | 4.6-4.8/2.4A |
| Grease Type | Polyrex EM |
| Height | 7 4/5" |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Ip Code | IP43 |
| Kva Code | L |
| Kw | 1.1 kW |
| Length | 22 3/4" |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1750 RPM |
| Motor Application | Brake Motor |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Air Over |
|---|---|
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | T |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | T Stat |
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Round |
| Nameplate Rpm | 1750 RPM |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 86.5% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 1.12 kW |
| Overall Length | 18 5/8" |
| Packaging | B |
| Phase | 3 |
| Power | 1.12 kW |
| Power Factor | 67.7 |
| Resistance Main | 9.12 ohms |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2" |
| Shaft Type | T |
| Standards | Csa, Ul |
| Starting Method | Across The Line |
| Thermal Protection | Thermostat |
| Type | TF |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Width | 10 11/25" |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 57.78 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.95 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)