LEESON 114159.00 C6T17FC111F Brake Motor, 0.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2QMR
Model: 114159.00
Cross Ref: C6T17FC111F
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,119.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Eff 100%: 74
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: 993500
    • Winding: T634199
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)
    • S. F Amps: 2.2 / 1.1

Shipping Information

Height (cm) 27.64
Length (cm) 49.53
Width (cm) 26.52
Country Of Origin US
Weight (kg) 13.05

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site