-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 5.6/2.8A |
| Code | L |
| Conduit Box Position | F1 |
| Design Code | B |
| Drive End Bearing Size | 6206 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 86.5% |
| Electrical Type | Squirrel Cage, Inverter Rated |
| Enclosure Type | ODP |
| Frame | 145JPV |
| Frame Length | 7 3/5" |
| Frame Material | Rolled Steel |
| Frame Type | 145JPV |
| Frequency | 60 Hz |
| Full Load Amps | 5.6/2.8A |
| Height | 9 3/4" |
| Hp | 2 hp |
| Insulation Class | Class F |
| Ip Code | IP22 |
| Kva Code | L |
| Kw | 1.5 kW |
| Length | 19" |
| Max. Rpm | 3510 RPM |
| Motor Enclosure Design | Dripproof |
|---|---|
| Motor Orientation | Horizontal, Shaft Down |
| Motor Shaft Rotation | Reversible |
| Motor Type | Squirrel Cage Inverter Rated |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 3600/3000 RPM |
| Nema Design | B, L |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 1.49/1.12 kW |
| Packaging | F |
| Phase | 3 |
| Power Factor | 78.5 |
| Resistance Main | 7.6 ohms |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1" |
| Shaft Length | 7.31" |
| Shaft Type | JP |
| Starting Method | Line Or Inverter |
| Thermal Protection | No Protection |
| Type | TD |
| Voltage | 230/460V |
| Width | 10 22/25" |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 27.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)