-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 5/2.5A |
| Assembly | A-S90894 |
| Code | K |
| Design | B |
| Drive End Bearing Size | 205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 85.5% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | EPFC |
| Frame | 145T |
| Frame Length | 9.31" |
| Frame Material | Rolled Steel |
| Frame Type | 145T |
| Frequency | 60 Hz |
| Grease Type | Polyrex EM |
| Hazardous Location | EXP Proof CL I GR C&D CL II GR F&G T3C |
| Hazardous Location Class | 1C, D/2F, G |
| Height | 8 3/25" |
| Hp | 2 hp |
| Insulation Class | Class B |
| Ip Code | IP54 |
| Kva Code | K |
| Kw | 1.5 kW |
|---|---|
| Length | 19 22/25" |
| Lubrication | Polyrex EM |
| Max. Rpm | 3500 RPM |
| Motor Orientation | Horizontal |
| Motor Type | Squirrel Cage Induction Run |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 203 |
| Opp. Drive End Bearing Type | Ball |
| Packaging | F |
| Phase | 3 |
| Power Factor | 86 |
| Resistance Main | 7.1 ohms |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Shaft Type | T |
| Starting Method | Across The Line |
| Temp. Code | T3C |
| Thermal Protection | Automatic |
| Type | TX |
| Voltage | 230/460V |
| Width | 10.25" |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 50.5 |
| Width (cm) | 26.04 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 24.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)