-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake Motor |
|---|---|
| Amps | 18.4/9.2A |
| Application | Brake Motor |
| Bearing Type | Ball |
| Break-down Torque | 15.4 lbs.-ft. |
| Code | H |
| Conduit Box Position | F1 |
| Design Code | L |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 82% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | Tefc |
| Frame | 145TC |
| Frame Length | 8 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 145TC |
| Frequency | 60 Hz |
| Full Load Amps | 18.4/9.2A |
| Height | 8.82" |
| Hp | 2 hp |
| Insulation Class | Class F |
| Ip Code | IP43 |
| Kva Code | H |
| Kw | 1.5 kW |
| Length | 19.23" |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1740 RPM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Orientation | Horizontal |
| Motor Shaft Design | T |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1740 RPM |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 82% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 1.49 kW |
| Overall Length | 19 3/16" |
| Packaging | B |
| Phase | 1 |
| Power | 1.49 kW |
| Power Factor | 86 |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Shaft Type | T |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | KF |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Width | 8 16/25" |
| Height (cm) | 22.4 |
|---|---|
| Length (cm) | 48.84 |
| Width (cm) | 21.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 24.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)