-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake Motor |
|---|---|
| Amps | 8.8/4.4A |
| Application | Brake Motor |
| Bearing Protection | Double Shield |
| Bearing Type | Ball |
| Brake Model/series | Series 56000 |
| Brake Rating | 3 lbs.-ft. |
| Break-down Torque | 67.3 lbs.-ft. |
| Code | L |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Design | L, N |
| Design Code | No |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 66% |
| Electrical Type | Capacitor Start, Induction Run |
| Enclosure Type | Tefc |
| Frame | 56C |
| Frame Length | 5 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 4.36A |
| Grease Type | Polyrex EM |
| Height | 9 22/25" |
| Hp | 1/2 hp |
| Hz | 60 Hz |
| Includes | Key |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Inverter Rated | No |
| Ip Code | IP43 |
| Kva Code | L |
| Kw | 0.37 kW |
| Length | 22 4/5" |
| Length Less Shaft | 13 7/8" |
| Manufacturers Warranty Length | 18 Months |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1725 RPM |
| Motor Application | Brake Motor |
| Motor Bearings | Ball |
|---|---|
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start/Induction Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 66% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.37 kW |
| Overall Length | 15 11/16" |
| Packaging | B |
| Phase | 1 |
| Power | 0.37 kW |
| Power Factor | 58 |
| Resistance Main | 3.4 ohms |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Series | Series 56000 |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Standards | Csa, Ul Recognized |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | CF |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Width | 10 14/25" |
| Height (cm) | 25.1 |
|---|---|
| Length (cm) | 57.91 |
| Width (cm) | 26.82 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)