-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Ambient Temp. | 40°C |
| Conduit Box Position | F1 Only |
| Duty Cycle | Continuous |
| Efficiency | 75% |
| Enclosure Type | Explosion Proof Non Ventilated |
| Frame | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 0.44A |
| Hazardous Location Class | Class 1 C, Class D, Class 2 F, Class G |
| Hp | 1/4 hp |
| Insulation Class | Class B |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1800 RPM |
| Nema Design | B |
| Output Rating | 0.187 kW |
| Phase | 3 |
| Power | 0.187 kW |
| Service Factor | 1 |
| Temp. Code | T3B |
| Thermal Protection | Automatic |
| Voltage | 575V AC |
| Height (cm) | 21.89 |
|---|---|
| Length (cm) | 41.61 |
| Width (cm) | 26.67 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)