-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Riser Clamp |
|---|---|
| Clamp Material | Steel |
| Clamp Material Finish | Electrogalvanized |
| Finish | Electro Galvanized |
| For Maximum Outside Diameter | 1 5/16" |
| For Pipe Size | 1" |
| For Use On | Tube |
| Length | 9" |
| Load Capacity | 255 lbs. |
| Material | Steel |
|---|---|
| Max. Load | 255 lbs. |
| Metal Detectable | Yes |
| Mounting Hole Diameter | 0.438" |
| Overall Height | 1" |
| Overall Length | 9" |
| Overall Width | 1" |
| Series | 510 Series |
| Standards | MSS SP-58, TYPE 8 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 5.08 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3172 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)