-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Entry Tool |
|---|---|
| Application | Prying, Pulling And Lifting During Fireground Operations |
| Color | Lime |
| Features | 2" Wide Strap With Heavy Duty Removable Snap Hooks, Chisel End |
| Finish | Powder Coat |
| Firefighting Tool Type | Forcible Entry Tool |
| Handle Color | Green |
| Handle Design | Chisel End |
| Handle Length | 96" |
| Handle Material | Carbon Steel |
| Handle Shape | Round |
|---|---|
| Handle Style | Chisel |
| Head Material | Steel |
| Head Type | New York Hook |
| Includes Strap | No |
| Material | Carbon Steel |
| Number Of Heads | 1 |
| Overall Length | 8 ft. |
| Visibility Type | High Visibility |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 17.78 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.6925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)