-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Entry Tool |
|---|---|
| Application | Prying, Pulling And Lifting During Fireground Operations |
| Color | Lime |
| Features | 2" Wide Strap With Heavy Duty Removable Snap Hooks, Chisel End |
| Finish | Powder Coat |
| Firefighting Tool Type | Forcible Entry Tool |
| Handle Color | Green |
| Handle Design | Chisel End |
| Handle Material | Carbon Steel |
| Handle Shape | Round |
| Handle Style | Chisel |
|---|---|
| Head Material | Steel |
| Head Type | New York Hook |
| Includes | Strap |
| Includes Strap | Yes |
| Material | Carbon Steel |
| Number Of Heads | 1 |
| Overall Length | 3 ft. |
| Strapbroad | Yes |
| Visibility Type | High Visibility |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 17.78 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)