-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Entry Tool |
|---|---|
| Color | Lime |
| Finish | Powder Coat |
| Handle Design | Chisel End |
| Head Type | New York Hook |
|---|---|
| Includes Strap | No |
| Material | Carbon Steel |
| Overall Length | 1.42 ft. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 43.28 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)