-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Lighting |
|---|---|
| Ambient Temp. Range | -22°F to +158°F |
| Baa Compliant | Yes |
| Ca Title 24 Compliant | Yes |
| Color | Gray, White |
| Color Temperature | 4100 K |
| Dimmable | No |
| Emergency Battery Backup | No |
| Finish | Gray |
| Fixture Ballast Type | Electronic |
| Fixture Rated Life | 20000 hrs. |
| Fixture Type | Explosion Proof |
| Fixture Voltage | 120/208/240/277V AC |
| Fixture Wattage | 96 W |
| For Bulb Shape | T5HO |
| For Bulb Type | Fluorescent |
| For Max. Bulb Wattage | 24 W |
| For No. Of Bulbs | 2 |
| Height | 7.297" |
| Housing Finish | High Gloss |
| Housing Material | Aluminum |
| Includes | 1/2" Npt Hub Size, T5Ho Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets |
| Ingress Protection Rating | 67 |
| Lamp Included | Yes |
| Lamp Type | Fluorescent |
|---|---|
| Lamp Watts | 24 W |
| Length | 27.109" |
| Lens Material | Glass |
| Lighting Certification | Unrated |
| Lighting Technology | Fluorescent |
| Lumens | 8000 lm |
| Lumens Per Watt | 83.3 lm/W |
| Max. Ambient Temp. | 158°F |
| Max. Fixture Wattage | 96 W |
| Min. Ambient Temp. | -22°F |
| Mounting | Pendant |
| Mounting Location | Pendant |
| Mounting Style | Pendant |
| Number Of Ballasts | 1 |
| Number Of Bulbs | 4 |
| Number Of Lamps | 4 |
| Overall Height | 8 1/2" |
| Overall Length | 27 1/2" |
| Overall Width | 11 1/4" |
| Safety Rating | Class I, Division 1, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 And 2, Groups E, F, G |
| Temperature Code | T6 |
| Ul/csa/etl Listed | UL 1598A Listed, UL 595 Listed, UL 844 Listed, UL 924 Listed, UL Listed |
| Width | 11.859" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 85.09 |
| Width (cm) | 34.29 |
| HS Code | 9405108020 |
|---|---|
| Weight (kg) | 16.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)