-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Lighting |
|---|---|
| Ambient Temp. Range | -22°F to +185°F |
| Baa Compliant | Yes |
| Ca Title 24 Compliant | Yes |
| Color | Gray, White |
| Color Rendering Index | 80 |
| Color Temperature | 5600 K |
| Dimmable | No |
| Emergency Battery Backup | No |
| Finish | Gray |
| Fixture Rated Life | 50000 hrs. |
| Fixture Type | Explosion Proof |
| Fixture Voltage | 120-277V AC |
| Fixture Wattage | 112 W |
| For Bulb Shape | T8 |
| For Bulb Type | LED |
| For Max. Bulb Wattage | 28 W |
| For No. Of Bulbs | 4 |
| Height | 9.828" |
| Housing Finish | High Gloss |
| Housing Material | Aluminum |
| Includes | 1/2" Npt Hub Size, Led Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets |
| Ingress Protection Rating | 67 |
| Lamp Included | Yes |
| Lamp Type | Integrated LED |
|---|---|
| Lamp Watts | 28 W |
| Length | 52.266" |
| Lens Material | Glass |
| Lighting Certification | Unrated |
| Lighting Technology | LED |
| Lumens | 14000 lm |
| Lumens Per Watt | 125 lm/W |
| Max. Ambient Temp. | 185°F |
| Max. Fixture Wattage | 112 W |
| Min. Ambient Temp. | -22°F |
| Mounting | Surface, Suspended |
| Mounting Location | Surface |
| Number Of Bulbs | 4 |
| Number Of Lamps | 4 |
| Overall Height | 8 1/2" |
| Overall Length | 52" |
| Overall Width | 22 1/2" |
| Safety Rating | Class I, Division 1, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 And 2, Groups E, F, G |
| Standards | Certified To Canadian Standards, Nema 4X |
| Temperature Code | T6 |
| Ul/csa/etl Listed | UL 1598 Listed, UL 595 Listed, UL 844 Listed, UL Listed |
| Width | 25.234" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 138.43 |
| Width (cm) | 63.5 |
| HS Code | 9405108020 |
|---|---|
| Weight (kg) | 31.365 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)