-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Coupler |
|---|---|
| Cable Type | HDMI |
| Color | Black |
| Connection | HDMI |
| Connection Type | HDMI Female To HDMI Female |
| Connection Type_combined | HDMI Female to HDMI Female |
| End 1 Connection Type | HDMI Female |
|---|---|
| End 1 No. Of Connections | 1 |
| End 2 Connection Type | HDMI Female |
| End 2 No. Of Connections | 1 |
| Number Of Ports | 2 |
| Total Number Of Adapters | 1 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 3.05 |
| HS Code | 8525503035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)