-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glass Door Hinge |
|---|---|
| Bearing Type | Plain |
| Color | Natural |
| Corners | Square |
| Door Leaf Height | 2 3/64" |
| Door Leaf Length | 2.047" |
| Door Leaf Thickness | 0.063" |
| Door Leaf Width | 2 7/64" |
| Door Thickness - Maximum | 5/16" |
| Door Thickness - Minimum | 13/64" |
| Finish | Black Chrome, Bright |
| Frame Leaf Height | 1 57/64" |
| Frame Leaf Length | 2.047" |
| Frame Leaf Thickness | 0.063" |
| Frame Leaf Width | 1 7/32" |
| Hand Orientation | Non Handed |
| Hardware | Not Included |
| Height | 2.047" |
| Holes Per Leaf | 2, 3 |
|---|---|
| Includes Hardware | Hardware Not Included |
| Load Capacity | 26.4 lbs. |
| Material | Stainless Steel |
| Mounting | Weld On |
| Mounting Style | Full Surface |
| Number Of Holes | 3 |
| Number Of Holes Per Leaf | 3 |
| Orientation | Left Hand, Right Hand |
| Overall Width | 1 5/8" |
| Pin Dia. | 0.312" |
| Pin Diameter | 5/16" |
| Pin Material | Stainless Steel |
| Pin Type | Non Removable |
| Range Of Motion | 270° |
| Range Of Motion - Maximum | 270° |
| Removable Pin | No |
| Standards | REACH 224, ROHS 3 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8302106060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)