-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glass Door Hinge |
|---|---|
| Bearing Type | Plain |
| Color | Natural |
| Corners | Round |
| Door Leaf Height | 1 11/32" |
| Door Leaf Length | 1.344" |
| Door Leaf Thickness | 0.078" |
| Door Leaf Width | 53/64" |
| Door Thickness - Maximum | 15/64" |
| Door Thickness - Minimum | 5/32" |
| Finish | Bright Chromium Plated |
| Frame Leaf Height | 1 11/32" |
| Frame Leaf Length | 1.344" |
| Frame Leaf Thickness | 0.078" |
| Frame Leaf Width | 5/8" |
| Hand Orientation | Non Handed |
| Hardware | Included |
| Height | 1.516" |
| Holes Per Leaf | 2.0 |
|---|---|
| Includes Hardware | Hardware Not Included |
| Load Capacity | 8.8 lbs. |
| Material | Steel |
| Mounting | Weld On |
| Mounting Style | Half Mortise |
| Number Of Holes | 3 |
| Number Of Holes Per Leaf | 2 |
| Orientation | Left Hand, Right Hand |
| Overall Width | 1 1/4" |
| Pin Dia. | 1/5" |
| Pin Diameter | 13/64" |
| Pin Material | Steel |
| Pin Type | Non Removable |
| Range Of Motion | 100° |
| Range Of Motion - Maximum | 100° |
| Removable Pin | No |
| Width | 1.266" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 6.35 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.027 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)