-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 7.4 CFM @ 80 psi |
| Application | For Industrial Or Construction |
| Diameter | 12" |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Force @ 60 Psi | Not Applicable |
| Force @ 80 Psi | Not Applicable |
| Force @ Psi | Not Applicable |
| Housing Material | Steel |
| Length | 24" |
| Maximum Bin Weight Capacity | Not Applicable |
| Maximum Force | Not Applicable |
| Min. Bin Weight Capacity | Not Applicable |
| Mount Plate Included | No |
|---|---|
| Mount Plate Required | Yes |
| Mounting Plate | Sold Separately |
| Outlet Connection | 4" |
| Outlet Connection Size | 4" |
| Outlet Connection Type | NPT |
| Outlet Size | 4" |
| Outlet Type | NPT |
| Overall Height | 24" |
| Overall Width | 12" |
| Pneumatic Vibrator Type | Air Tank |
| Required Pressure | 82 psi to 125 psi |
| Series | ABS Series |
| Volume | 1.36 cu. ft. |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 60.96 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 47.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)