-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Concentrator System |
|---|---|
| Amps | 12A |
| Capacity | Up To 132 Samples |
| Color | Blue, White |
| Diameter | 21.7" |
| For Use With | Concentrating Samples |
| Height | 16 3/5" |
| Holds | 12 To 13 mm Rotor |
| Includes | Benchtop Concentrator, Clear Canister, Cold Trap, Rotor, Vacuum Tubing |
| Material | Powder-Coated Steel, Stainless Steel |
| Max. Rcf | 1725 RPM |
| Max. Temp. | 100°F |
| Max. Test Tube Size | Varies |
| Motor Type | Brushless Motor |
|---|---|
| Operating Temperature - Maximum | 100°C |
| Operating Temperature - Minimum | 0°C |
| Product Type | Aqueous Concentrator System |
| Speed | 1725 RPM |
| Speed Control | upto 1725 RPM |
| Standards | Etl |
| Temperature Range | 0°C to 100°C |
| Tube Size | 12 mm to 13 mm |
| Type | Aqueous |
| Voltage | 115V |
| Voltage (ac) | 115V AC |
| Width | 14.3" |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 86.36 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 91.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)