-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Concentrator System |
|---|---|
| Amps | 12A |
| Capacity | Up To 132 Samples |
| Coating | Powder Coated |
| Color | Blue, White |
| Diameter | 27.9" |
| For Use With | Concentrating Samples |
| Height | 38 1/5" |
| Includes | Benchtop Concentrator |
| Material | Stainless Steel |
| Max. Rcf | 1725 RPM |
| Max. Temp. | 100°F |
| Max. Test Tube Size | 2 mL |
| Motor Type | Brushless Motor |
| Operating Temperature - Maximum | 100°C |
| Operating Temperature - Minimum | 0°C |
| Overall Depth | 27 7/8" |
|---|---|
| Overall Height | 38 1/4" |
| Overall Width | 14 1/8" |
| Product Type | Mobile Vacuum Concentrator System |
| Speed | 1725 RPM |
| Speed Control | upto 1725 RPM |
| Temp. Range | 0° to +100° |
| Temperature Range | 0°C to 100°C |
| Tube Size | Versatile |
| Tube Volume | Versatile |
| Type | Mobile |
| Voltage | 115V |
| Voltage (ac) | 115V AC |
| Width | 14.1" |
| standard | ETL, UL 3101-1/61010-1 |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 86.36 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 91.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)