-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Rope Sling |
|---|---|
| End Type | Reinforced Swaged Eye |
| Fitting Color | Orange, Silver |
| Fitting Material | Alloy Steel |
| Hook Opening Width | 31/32" |
| Length | 9 ft. |
| Load Capacity @ 30° | 2800 lbs. |
| Load Capacity @ 45° | 4000 lbs. |
| Load Capacity @ 60° | 5000 lbs. |
| Master Link Inside Length | 5" |
| Master Link Inside Width | 2 1/2" |
| Material | Steel |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | -60°F |
| Number Of Legs | 2 |
| Resistance Properties | Abrasion Resistant, Corrosion Resistant |
|---|---|
| Rope Coating Type | Uncoated |
| Rope Core Type | IWRC |
| Rope Dia. | 3/8" |
| Sling Leg Length | 9 ft. |
| Sling Length | 9 ft. |
| Sling Material | Steel |
| Sling Rating | 5000 lbs. @ 60 Degrees |
| Sling Style | Bridle Sling |
| Sling Type | Two Leg Bridle |
| Source Of Supply | Made In Usa |
| Standards | OSHA |
| Temp. Range | -60°F to +400°F |
| Wire Rope Strand Classification | 6 x 19 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 7312102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)