-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil |
|---|---|
| Base Lubricant | PFPE |
| Base Oil | Synthetic |
| Color | Colorless |
| Container Size | 0.5 oz. |
| Container Type | Syringe |
| Flammability | Non Flammable |
| Flash Point | No |
| Lubricant Base | Pfpe |
| Lubricant Color | Colorless |
| Lubricant Container | Syringe |
| Lubricant Film | Wet |
| Max. Operating Temp. | 680°F |
|---|---|
| Min. Operating Temp. | 23°F |
| Net Fill | 0.5 oz. |
| Nsf Rating | H2 No Food Contact |
| Odor | Odorless |
| Odorless | Odorless |
| Primary Additive | No Additives |
| Product Family | XHT-1000 Series |
| Type | Oven Lubricant |
| Usda Certified Biobased Product | No |
| Viscosity @ 100c | 88.5 cST |
| Viscosity @ 40c | 1023 cST |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)