-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil |
|---|---|
| Base Lubricant | PFPE |
| Base Oil | Synthetic |
| Color | Colorless |
| Container Size | 2 oz. |
| Container Type | Dropper Bottle |
| Flammability | Non Flammable |
| Flash Point | No |
| Lubricant Base | Pfpe |
| Lubricant Color | Colorless |
| Lubricant Container | Dropper Bottle |
| Lubricant Film | Wet |
| Max. Operating Temp. | 572°F |
| Min. Operating Temp. | -4°F |
|---|---|
| Net Fill | 2 oz. |
| Nsf Rating | H2 No Food Contact |
| Odor | Odorless |
| Odorless | Odorless |
| Primary Additive | No Additives |
| Series | XHT500 Series |
| Specific Gravity | 1.89 to 1.93 |
| Type | Oven Lubricant |
| Usda Certified Biobased Product | No |
| Viscosity @ 100c | 46.4 cST |
| Viscosity @ 40c | 500 cST |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)