-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Tool Set |
|---|---|
| Drivers, Keys, And Bits Included | (1) Phillips Screwdriver, (2) Slotted Screwdrivers |
| Drivers, Keys, Bits Included | (1) Phillips Screwdriver, (2) Slotted Screwdrivers |
| Electrical And Telecom Tools Included | None |
| Insulated | Insulated |
| Max. Use Voltage | 1000V AC |
| Measurement Type | SAE |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 0 |
| Number Of Pieces | 7 |
| Number Of Pliers | 4 |
| Number Of Screwdrivers, Keys, And Bits | 3 |
| Number Of Sockets, Drive Tools, And Accessories | 0 |
|---|---|
| Number Of Wrenches | 0 |
| Pliers Included | (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Tongue And Groove Pliers, Lineman'S Pliers |
| Protects | Against Electrical Shocks Up To 1000V |
| Sockets, Drive Tools, & Accs Included | None |
| Tool Families Included | Drivers And Bits, Pliers |
| Tool Storage Type | Tools Only |
| Tool Storage Type Included | No |
| Total Pcs | 7 |
| Cutting Tools Included | None |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Wrenches Included | None |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 11.94 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.755 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)