KNIPEX 9K 00 80 03 US Insulated Tool Set 13-pieces

Item: AD6HHY
Model: 9K 00 80 03 US
Cross Ref: 45J343
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$668.07
5% off
$634.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Insulated Tool Set
Max. Use Voltage 1000V AC
Number Of Pieces 13
Protects Against Electrical Shocks Up To 1000V

Shipping Information

Height (cm) 13.46
Length (cm) 35.56
Width (cm) 17.78
HS Code 8203205000
Country Of Origin DE
Weight (kg) 2.997

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site