-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Compatible Tool Storage Grainger Part No. | 10G352 |
| Compatible Tool Storage Grainger Part Number | 10G352 |
| Cutting Tools Included | Knife |
| Drive Size | 1/2" |
| Drive Size1 | 1/2" |
| Electrical And Telecom Tools Included | None |
| Features | Equipped With A Range Of Insulated Knipex Tools For Works Onelectrical Installations, Fixable Partition Wall, Foam Inserts With Recesses For The Tools, Shock-Resistant Plastic Case |
| Includes | Shock Resistant Protective Case |
| Insulated | Insulated |
| Insulated / Uninsulated | Insulated |
| Max. Use Voltage | 1000V AC |
| Measurement Type | SAE |
| No. Of Electrical And Telecom Tools | 0 |
| No. Of Measuring And Testing Tools | 0 |
| No. Of Miscellaneous Tools | 0 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 2 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Pieces | 26 |
| Number Of Pliers | 1 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
|---|---|
| Number Of Screwdrivers | 7 |
| Number Of Sockets And Accessories | 8 |
| Number Of Sockets Drive Tools And Accessories | 0 |
| Number Of Sockets, Drive Tools, And Accessories | 0 |
| Number Of Wrenches | 7 |
| Pliers Included | Combination Pliers |
| Protects | Against Electrical Shocks Up To 1000V |
| Putty Knives And Scrapers Included | Not Available |
| Screwdrivers Included | (4) Slotted Screwdrivers- 2.5, 3.5, 4, 5.5 mm, (3) Phillips Screwdrivers- #00, #1, #2 |
| Socket Drive Size | 1/2" |
| Sockets Included | (7) 1/2" Dr 6 Point. Sockets: 10, 11, 12, 13, 14, 17, 19 mm |
| Sockets, Drive Tools, & Accs Included | None |
| Tool Families Included | Drivers And Bits, Sockets And Accessories, Wrenches |
| Tool Storage Depth | 15" |
| Tool Storage Height | 0.105" |
| Tool Storage Type | Tool Case |
| Tool Storage Type Included | Case |
| Tool Storage Width | 17.3" |
| Total Pcs | 26 |
| Wrenches Included | Open End Wrenches |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 45.01 |
|---|---|
| Length (cm) | 8.31 |
| Width (cm) | 32.51 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 4.725 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)