-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Nose Pliers |
|---|---|
| Additional Tool Functions | Cutter |
| Application | Wire Cutting |
| Cutter Length | 1/2" |
| Cutting Capacities | NOT SPECIFIED |
| Esd Safe | No |
| Features | Induction-Hardened Cutting Knives For Long Life |
| Finish | Journeyman |
| Grip Material | Plastic |
| Gripping Surface | Serrated |
| Handle Color | Multicolored |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | Yes |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Jaw Bend | 0° |
| Jaw Length | 1 7/8" |
| Jaw Opening Type | Manual |
| Jaw Texture | Serrated |
| Jaw Thickness | 3/8" |
| Jaw Type | Serrated |
| Jaw Width | 3/4" |
|---|---|
| Joint Type | Solid |
| Material | Steel |
| Max. Jaw Opening | 2" |
| Maximum Wire Cutting Dia. | 1 18/25" |
| Maximum Wire Cutting Diameter | 1.72" |
| No. Of Pieces | 1 |
| Non Sparking | No |
| Nose Shape | Needle |
| Overall Length | 6 5/8" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Needle Nose Pliers |
| Series | J203 Series |
| Side Cutter | Yes |
| Spring Return | No |
| Steel Type | Tool Steel |
| Tether Capable | No |
| Tether Ready | No |
| Tip Width | 3/32" |
| Wire Crimper | No |
| Wire Stripper | Yes |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 11.43 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)