-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Nose Pliers |
|---|---|
| Additional Tool Functions | Stripper |
| Application | Cutting, Looping, Wrapping |
| Cutter Length | 1/2" |
| Cutting Capacities | NOT SPECIFIED |
| Esd-safe | No |
| Features | Thin Nose |
| Finish | Induction Hardened |
| Grip Material | Plastic |
| Handle Color | Yellow |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | Yes |
| Insulated | No |
| Jaw Length | 2 1/2" |
| Jaw Opening Type | Manual |
| Jaw Texture | Serrated |
| Jaw Thickness | 3/8" |
|---|---|
| Jaw Type | Smooth |
| Jaw Width | 3/4" |
| Joint Type | Solid |
| Material | Steel |
| Max. Jaw Opening | 1 1/4" |
| Non Sparking | No |
| Nose Shape | Needle |
| Overall Length | 7 1/4" |
| Plier Material | Steel |
| Plier Type | Needle Nose Pliers |
| Series | D203 Series |
| Spring Return | No |
| Steel Type | Tool Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Width | 3/32" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 12.7 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)