-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Bag |
|---|---|
| Bag Style | Tool Tote |
| Basic Material | Canvas |
| Closure Type | Open Top |
| Color | Natural |
| Depth | 9" |
| Drain Holes | No |
| Features | Double Layer Canvas Bottom, Reinforced, Riveted Web Handles |
| Height | 15" |
| Includes Laptop Pocket | No |
| Material | Canvas |
| Number Of Bags | 1 |
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 0 |
|---|---|
| Number Of Pieces | 1 |
| Number Of Pockets | 1 |
| Number Of Shoulder Straps | 0 |
| Overall Depth | 9" |
| Overall Height | 15" |
| Overall Width | 19" |
| Primary Application | General Purpose |
| Reinforced Bottom | No |
| Shape | Rectangle |
| Typical Bag Or Tote Application | General Purpose |
| Web Strap | No |
| Width | 19" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 24.13 |
| HS Code | 4202926091 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)