-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Bag |
|---|---|
| Bag Style | Wide Mouth Tool Bag |
| Basic Material | Canvas |
| Closure Type | Buckle |
| Color | Brown |
| Depth | 6" |
| Features | Non Scratch Studs On Base Protect Against Wear, Rivet Reinforced For Durability |
| Height | 14" |
| Includes | Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags |
| Material | Canvas |
| Number Of Bags | 1 |
| Number Of Inside Pockets | 1 |
| Number Of Outside Pockets | 0 |
| Number Of Pieces | 1 |
|---|---|
| Number Of Pockets | 1 |
| Number Of Shoulder Straps | 1 |
| Overall Depth | 6" |
| Overall Height | 14" |
| Overall Width | 14" |
| Primary Application | General Purpose |
| Reinforced Bottom | No |
| Shape | Rectangle |
| Shoulder Strap Length | 57 1/2" |
| Shoulder Strap Width | 1" |
| Typical Bag Or Tote Application | General Purpose |
| Width | 14" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 41.91 |
| HS Code | 4202926091 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)