-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Bit |
|---|---|
| Fastening Tool Item | Socket Bit |
| For Use With | 15-in-1 Screwdrivers (32290, 32291) , Screwdrivers 32290, 32291, 32292 |
| Shank Type | Hex |
| Bit Style | Torx(R) |
| Fastening Tool Tip Size | #10, #15 |
| For Use With | Screwdrivers 32290, 32291, 32292 |
|---|---|
| Point Size | T10, T15 |
| Sae Or Metric | SAE |
| Tip Type | Precision Machined |
| Type | Replacement Bit |
| Height (cm) | 0.84 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.54 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)