-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Bit |
|---|---|
| Application | Hand |
| Bit Style | Phillips, Slotted |
| End Type | Double End |
| Fastening Tool Item | Insert Bit |
| Impact Rated | No |
| Length | 2 1/2" |
| Overall Length | 2 1/2" |
|---|---|
| Point Size | #2, 9/32" |
| Point Type | Phillips, Slotted |
| Sae Or Metric | SAE |
| Shank Dia. | 1/4" |
| Shank Type | Hex |
| Type | Set |
| Height (cm) | 1.71 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 4.76 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)