-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Bit |
|---|---|
| Bit Style | Robertson Square Recess |
| Length | 1 1/4" |
| Overall Length | 1 1/4" |
| Point Size | #1, #2 |
| Point Type | Square |
|---|---|
| Sae Or Metric | SAE |
| Shank Dia. | 1/4" |
| Type | Set |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)