-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | No |
| Body Material | Low Lead Brass |
| Cec Compliant | Non Cec Compliant |
| Compliance | AB1953 Low Lead |
| Drain Style | Drain With Pop Up Rod |
| Drain Type | Pop Up |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Plastic |
| Faucet Operation | Manual |
| Faucet Spout | Rigid |
| Faucet Type | Bathroom Sink Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 1.2 GPM |
|---|---|
| Handle Material | Acrylic |
| Handle Type | Knob |
| Includes | Acrylic Handles, Pop Up Drain Assembly, Washerless Cartridges |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Holes | 2 |
| Replacement Cartridge Mfr. Model No. | 11-1746 |
| Replacement Cartridge Mfr. Model Number | 11-1746 |
| Residential / Commercial | Residential |
| Series | Silver Series |
| Spout Length | 4" |
| Valve Type | Quarterturn |
| Standards | AB1953, NSF 61/9 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 16 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)